Shop All Bed Frames
This Product is Discontinued
Flash Furniture
Bedford Headboard, Twin Size, Red Fabric (Discontinued)
Mfr # HG-HB1704-T-R-GG
Zoro # G5036409
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Fabric, Foam, Metal, Polyester
- Overall Height 54.25
- Overall Width 39.25
- Overall Length 2.5
- Weight Capacity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-HB1704-T-R-GG
- Zoro # G5036409
- UPC # 889142217350
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 54.25 |
Overall Width | 39.25 |
Overall Length | 2.5 |
Size | Twin |
Details
Color | Red |
Material | Fabric, Foam, Metal, Polyester |
Item | Bedford Headboard,Twin Size,Red Fabric |
Weight Capacity | 20 |
Accessory Type | Bedford Headboard,Twin Size,Red Fabric |
Description
Bedford Headboard,Twin Size,Red Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.