Shop All Bed Frames
Flash Furniture
Bedford Headboard, Queen, Beige Fabric
Mfr # HG-HB1704-Q-B-GG
Zoro # G5035088
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Size Queen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-HB1704-Q-B-GG
- Zoro # G5035088
- UPC # 889142217152
- Country of Origin China
- Category Bed Frames
Dimensions
Size | Queen |
Details
Color | Beige |
Item | Bedford Headboard,Queen,Beige Fabric |
Description
Bedford Headboard,Queen,Beige Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- WHITMOR 25X21X11 Blanket Bag (5003-09)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- FLASH FURNITURE King Size, Headboard, Black Vinyl (HG-HB1705-K-BK-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, Full, Beige (HG-BM-18-GG)
- FLASH FURNITURE Queen Platform Bed Frame and 12" Mattress Set (XU-BD10001-12MFM-Q-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Black Fabric (HG-HB1717-K-BK-GG)
- FLASH FURNITURE King, Cambridge Headboard, White Fabric (HG-HB1708-K-W-GG)
- FLASH FURNITURE King Light Brown Herringbone Adjustable Headboard (MG-97881-KHB-K-LTBRN-GG)
- BAXTON STUDIO Redmond Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed (183-11059-Zoro)
- Flash Furniture Bed Frames