Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 42" L 19" H
Mfr # DG-BEAN-LARGE-DENIM-GG
Zoro # G5032330
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Depth 42"
- Width 42"
- Office Chair Style Bean Bag Chair
- Material Seat: Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-LARGE-DENIM-GG
- Zoro # G5032330
- UPC # 889142194262
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 19" |
Overall Depth | 42" |
Width | 42" |
Details
Item | Bean Bag Chair |
Color | Denim |
Office Chair Style | Bean Bag Chair |
Material | Seat: Fabric |
Style | Bean Bag Chair |
Description
Bean Bag Chair,Oversized,Denim Kids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- FLASH FURNITURE Parsons Chair, 26-3/4"L38-1/2"H, Hercules Hampton HillSeries (QY-A13-9349-BK-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WHITE-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BN-GG)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- Flash Furniture Waiting Room & Guest Chairs