Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 42"L19"H
Mfr # DG-BEAN-LARGE-CAMO-GG
Zoro # G5031910
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Depth 42"
- Width 42"
- Office Chair Style Bean Bag Chair
- Material Seat: Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-LARGE-CAMO-GG
- Zoro # G5031910
- UPC # 889142194255
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 19" |
Overall Depth | 42" |
Width | 42" |
Details
Item | Bean Bag Chair |
Color | Camouflage |
Office Chair Style | Bean Bag Chair |
Material | Seat: Fabric |
Style | Bean Bag Chair |
Description
Bean Bag Chair,Camouflage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Alarm Quartz Bell Analog (47550)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-MTGN-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-HTPK-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-GD-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- FLASH FURNITURE Parsons Chair, 26-3/4"L38-1/2"H, Hercules Hampton HillSeries (QY-A13-9349-BK-GG)
- Flash Furniture Seating