Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 30"L18"H
Mfr # DG-BEAN-SMALL-SOLID-RED-GG
Zoro # G3620808
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18"
- Overall Depth 30"
- Color Red
- Office Chair Style Bean Bag Chair
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-SMALL-SOLID-RED-GG
- Zoro # G3620808
- UPC # 847254067218
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 18" |
Overall Depth | 30" |
Width | 30" |
Details
Item | Bean Bag Chair |
Color | Red |
Office Chair Style | Bean Bag Chair |
Material | Cotton; Seat: Fabric |
Style | Bean Bag Chair |
Description
Red Bean Bag Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware (ZG-ZP-09-WH-GLD-MS)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-2056-GG)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- Flash Furniture Waiting Room & Guest Chairs