Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 30"L18"H
Mfr # DG-BEAN-SMALL-SOLID-HTPK-GG
Zoro # G5034053
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18"
- Overall Depth 30"
- Office Chair Style Bean Bag Chair
- Width 30"
- Material Seat: Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-SMALL-SOLID-HTPK-GG
- Zoro # G5034053
- UPC # 889142194378
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 18" |
Overall Depth | 30" |
Width | 30" |
Details
Item | Bean Bag Chair |
Color | Hot Pink |
Office Chair Style | Bean Bag Chair |
Material | Seat: Fabric |
Style | Bean Bag Chair |
Description
Bean Bag Chair,Small,Hot Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries (LE-L-7K-WH-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- Flash Furniture Seating