Shop All Bar Height Stools
Flash Furniture
Barstool with Swivel Lift Wood Seat, 30"
Mfr # 2-ET-BM3732-30-GG
Zoro # G2788303
product price: $253.99
/pk 2, $127.00/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-ET-BM3732-30-GG
- Zoro # G2788303
- UPC # 889142062202
- Country of Origin China
- Category Bar Height Stools
Details
Item | Barstool with Swivel Lift Wood Seat,PK2 |
Color | Pine |
Description
Barstool with Swivel Lift Wood Seat,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Dark Brown, PK2 (2-ET-ER18345-30-DB-GG)
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Wood Seat (XU-DG-60515-MAH-BAR-MTL-GG)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Nat Seat (XU-DG-6R6B-VRT-BAR-NATW-GG)
- MANHATTAN COMFORT Ritz Barstool in Black and Dark Walnut (BS013-BK)
- Flash Furniture Bar Height Stools