Shop All Bar Height Stools
Flash Furniture
Barstool, Solid Back, Mahogany Wood
Mfr # XU-DG-W0094BAR-MAH-MAH-GG
Zoro # G3645420
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany Wood Seat/Mahogany Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0094BAR-MAH-MAH-GG
- Zoro # G3645420
- UPC # 847254083867
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Mahogany Wood Seat/Mahogany Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Mahogany Wood |
Backrest | Solid Back |
Seat Material | Wood |
Item | Barstool,Solid Back,Mahogany Wood |
Description
Barstool,Solid Back,Mahogany Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- Flash Furniture Bar Height Stools