Shop All Bar Height Stools
Flash Furniture
Barstool, Slat Back, Mahogany Wood
Mfr # XU-DG-W0108BBAR-MAH-MAH-GG
Zoro # G3645411
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany Wood Seat/Mahogany Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 29-1/4"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0108BBAR-MAH-MAH-GG
- Zoro # G3645411
- UPC # 847254083805
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/4" |
Details
Color | Mahogany Wood Seat/Mahogany Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Mahogany Wood |
Backrest | Slat Back |
Seat Material | Wood |
Item | Barstool,Slat Back,Mahogany Wood |
Description
Barstool,Slat Back,Mahogany Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Vertical Stool, Black/Cherry, Black Seat (XU-DG-60618B-CHY-BLKV-GG)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool, Color: Blue (ET-3534-30-KB-GG)
- Flash Furniture Bar Height Stools