Shop All Bar Height Stools
Flash Furniture
Barstool, Natural Wood, Burgndy Vinyl Sea, Backrest: Ladder Back
Mfr # XU-DGW0005BARLAD-NAT-BURV-GG
Zoro # G3646111
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 800 lb.
- Frame Material Wood
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005BARLAD-NAT-BURV-GG
- Zoro # G3646111
- UPC # 812581016482
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Frame Material | Wood |
Backrest | Ladder Back |
Seat Material | Vinyl |
Item | Barstool,Natural Wood,Burgndy Vinyl Seat |
Color | Burgundy Vinyl Seat/Natural Wood Frame |
Finish | Natural Wood |
Material | Wood, Foam |
Description
Barstool,Natural Wood,Burgndy Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- MOEN Shower Rod in Satin Stainless (55-5)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Backless Copper Barstool with Square Wood Seat, 30" High (4-ET-BT3503-30-POC-WD-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- MANHATTAN COMFORT Kingsley Barstool in Camel and Dark Walnut (Set of 2) (2-BS012-CL)
- Flash Furniture Bar Height Stools