Shop All Bar Height Stools
Flash Furniture
Barstool, Natural Wood, Black Vinyl Seat, Seat Height Range: 31"
Mfr # XU-DGW0008BARVRT-NAT-BLKV-GG
Zoro # G3646163
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 800 lb.
- Frame Material Wood
- Backrest Vertical Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0008BARVRT-NAT-BLKV-GG
- Zoro # G3646163
- UPC # 812581016680
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Frame Material | Wood |
Backrest | Vertical Slat Back |
Seat Material | Vinyl |
Finish | Natural Wood |
Item | Barstool,Natural Wood,Black Vinyl Seat |
Color | Black Vinyl Seat/Natural Wood Frame |
Material | Wood, Foam |
Description
Barstool,Natural Wood,Black Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- ALERA Molded Resin Fold Chair, White/Black, PK4 (CHAIR001)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- LUMISOURCE Clara Square Barstool - Set of 2 PR (B30-CLRASQ VWE2)
- Flash Furniture Bar Height Stools