Shop All Bar Height Stools
Flash Furniture
Barstool, Mahogany Wood
Mfr # XU-DG-W0006BAR-MAH-GG
Zoro # G3645402
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0006BAR-MAH-GG
- Zoro # G3645402
- UPC # 812581019759
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Mahogany |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Mahogany Wood |
Seat Material | Wood |
Item | Barstool,Mahogany Wood |
Description
Barstool,Mahogany Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-BKWH-NAT-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- FLASH FURNITURE Yellow Quilted Vinyl Barstool (2-DS-810-MOD-YEL-GG)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- SAFAVIEH Darius Brown Leather Seat Gas Lift Barstool (FOX3001C)
- Flash Furniture Bar Height Stools