Shop All Bar Height Stools
Flash Furniture
Barstool, Ladder Back, Mah Wood, Blk Vinyl
Mfr # XU-DGW0005BARLAD-MAH-BLKV-GG
Zoro # G3645131
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 800 lb.
- Frame Material Wood
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005BARLAD-MAH-BLKV-GG
- Zoro # G3645131
- UPC # 812581016413
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Frame Material | Wood |
Backrest | Ladder Back |
Seat Material | Vinyl |
Item | Barstool,Ladder Back,Mah Wood,Blk Vinyl |
Finish | Mahogany Wood |
Color | Black Vinyl Seat/Mahogany Wood Frame |
Material | Wood, Foam |
Description
Barstool,Ladder Back,Mah Wood,Blk Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Espresso (ES-UN3-29-ESP-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Nat Seat (XU-DG-6R6B-VRT-BAR-NATW-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Blk Seat (XU-DG-60515-MAH-BAR-BLKV-GG)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- Flash Furniture Bar Height Stools