Shop All Patio Dining Tables
Flash Furniture
Barker 31.5'' Bronze Square Tempered Glass Metal Table
Mfr # TLH-073A-2-BZ-GG
Zoro # G508439590
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 28 lbs.
- Length 31.5"
- Material Glass, Steel
- Finish Black Powder Coat
- Width 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073A-2-BZ-GG
- Zoro # G508439590
- UPC # 196861102264
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 31.5" |
Width | 31.5" |
Height | 28" |
Details
Weight | 28 lbs. |
Material | Glass, Steel |
Finish | Black Powder Coat |
Capacity | 132 lbs. |
Color | Clear/Bronze |
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this tempered glass and metal table can help create the perfect relaxing or entertainment environment. The ripple designed table top features a smooth surface for keeping items level. Enjoy dining outdoors year-round on this bistro patio table designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The powder coat finish lends the square-shaped table a bold, versatile appearance that matches well with your favorite chairs. This glass table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-12X20)
- MUTUAL INDUSTRIES 48”X100’ Blk Fabric 36” 14 Ga Wire 4”X 4” Open (1776-14-48)
- MATABI Evo LTC Tank Lid (83045602)
- MTD Cable-Clutch Trans (946-04642A)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE 35.25" RD Lt Gray Steel Patio Table-Umbrella Hole (CO-7-SIL-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- Flash Furniture Outdoor Tables