Shop All Patio Dining Tables
Flash Furniture
Barker 23.5'' Square Tempered Glass Metal Table
Mfr # TLH-073A-1-GG
Zoro # G3629059
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Material Glass, Plastic, Steel
- Width 23.5
- Height 28
- Construction Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073A-1-GG
- Zoro # G3629059
- UPC # 889142043744
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.5 |
Height | 28 |
Length | 23.5 |
Depth | 23 1/2 in |
Overall Width | 23 1/2 in |
Overall Height | 28 in |
Overall Length | 23 1/2 in |
Description
Patio Table, Frame Color Black, Frame Material Metal, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 28 in, Overall Length 23 1/2 in, Overall Width 23 1/2 in, Tabletop Color Clear, Tabletop Structural Material Glass, Frame Finish Powder Coated, Resistance Properties Weather Resistant, Shape Square, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Unassembled, Product Type Patio Table, Weight Capacity 130 lb, Maximum Number of Seats 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- AFTERMARKET One Heavy Duty Ratchet Jack RanchEx (SL1541)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- MANHATTAN COMFORT Genoa Patio Dining Table with Glass Top in Nature Tan Weave (OD-DT002-NE)
- Flash Furniture Patio Furniture