Shop All Bar & Counter Height Tables
Flash Furniture
Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome
Mfr # XU-DG-30175-3-GG
Zoro # G5945097
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 16"
- Length 16"
- Height 12"
- Tabletop Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-30175-3-GG
- Zoro # G5945097
- UPC # 889142087526
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 16" |
Length | 16" |
Height | 12" |
Depth | 16" |
Details
Item | Bar Height,Table Base Ring,3.25",16"dia. |
Shape | Round |
Tabletop Color | Chrome |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Color | Silver |
Type | Foot Ring |
Material | metal |
Description
Bar Height,Table Base Ring,3.25 In.,16 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Carpet Chair Mat (LLR02156)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- TRAULSEN Actuator (344-28484-00)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Orange (CH-51040-40-OR-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- LUMISOURCE Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black (BT-TLELIA27 BK)
- Flash Furniture Bar & Counter Height Tables