Shop All Extra Tall Bar Stools
Flash Furniture
Bar Height Base Ring, 4.25"
Mfr # 2-XU-DG-30175-4-GG
Zoro # G2790629
product price: $82.35
/pk 2, $41.18/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG-30175-4-GG
- Zoro # G2790629
- UPC # 889142216285
- Country of Origin China
- Category Extra Tall Bar Stools
Details
Color | Silver |
Item | Bar Height Base Ring,4.25",PK2 |
Description
Bar Height Base Ring,4.25 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Barstool, PK4 (4-XU-DG-W0236B-GG)
- FLASH FURNITURE Black Window Stool-Black Seat (2-XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- FLASH FURNITURE Black Ladder Stool-Mah Seat (2-XU-DG697BLAD-BAR-MAHW-GG)
- FLASH FURNITURE Black Ladder Stool-Black Seat (2-XU-6F8B-LADSWVL-BLKV-GG)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- Flash Furniture Extra Tall Bar Stools