Shop All Extra Tall Bar Stools
Flash Furniture
Bar Height Base Ring, 3.25"
Mfr # 2-XU-DG-30175-3-GG
Zoro # G2790647
product price: $65.79
/pk 2, $32.90/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG-30175-3-GG
- Zoro # G2790647
- UPC # 889142216278
- Country of Origin China
- Category Extra Tall Bar Stools
Details
Color | Silver |
Item | Bar Height Base Ring,3.25",PK2 |
Description
Bar Height Base Ring,3.25 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- FLASH FURNITURE Black Window Stool-Black Seat (2-XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE Industrial Barstool with Gunmetal Steel Frame and Rustic Wood Seat (XU-DG-60725B-GG)
- FLASH FURNITURE Black School Stool-Nat Seat (2-XU-DG6R8BSCH-BAR-NATW-GG)
- FLASH FURNITURE Clear Ladder Stool-Black Seat (2-XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLASH FURNITURE Double Ring Chrome Barstool with Black Seat (2-XU-D-100-GG)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Tennessee Swivel Bar Stool, Jailhouse Back (L01836Tennes)
- Flash Furniture Extra Tall Bar Stools