Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 21"L37-3/4"H, FabricSeat, HerculesSeries
Mfr # FD-C04-COPPER-008-T-02-GG
Zoro # G3612548
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 37-3/4"
- Overall Depth 21"
- Back Color Brown
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-C04-COPPER-008-T-02-GG
- Zoro # G3612548
- UPC # 889142092124
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-3/4" |
Overall Depth | 21" |
Width | 17-1/2" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Teardrop Back |
Color | Brown Patterned Fabric/Copper Vein Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 500 lb. |
Material | Metal; Back, Seat: Fabric |
Style | Banquet Chair |
Description
Brown Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, FabricSeat, MidcenturySeries (BT-P-LTGY-FAB-GG)
- Flash Furniture Waiting Room & Guest Chairs