Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries
Mfr # NG-C01-BROWN-GV-GG
Zoro # G3612557
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Color Brown
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NG-C01-BROWN-GV-GG
- Zoro # G3612557
- UPC # 847254015981
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Brown Patterned Fabric/Gold Vein Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Banquet Chair |
Material | Plastic; Back, Seat: Fabric; Glide: Plastic |
Style | Guest Chair |
Description
Brown Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z100-BLACK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BK-GG)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- Flash Furniture Seating