Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries
Mfr # FD-C01-SILVERVEIN-3169-GG
Zoro # G3614657
original price:
$59.24
6% off
new price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C01-SILVERVEIN-3169-GG
- Zoro # G3614657
- UPC # 847254004954
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Burgundy Fabric/Silver Vein Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Banquet Chair |
Material | Back, Seat: Fabric |
Style | Guest Chair |
Description
Burgundy Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Black (WCC4BK)
- Flash Furniture Seating