Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries
Mfr # FD-C01-PUR-GV-GG
Zoro # G3620500
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-C01-PUR-GV-GG
- Zoro # G3620500
- UPC # 847254060516
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Purple Fabric/Gold Vein Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Banquet Chair |
Material | Plastic; Back, Seat: Fabric |
Style | Guest Chair |
Description
Purple Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-GOLDVEIN-S0810-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, LeatherSeat, ContemporarySeries (GO-1156-BK-LEA-GG)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PUR-GG)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- Flash Furniture Office Chairs