Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (Discontinued)
Mfr # FD-C01-COP-1-GG
Zoro # G3612469
This Product is Discontinued
Key Features
- Seat Material Fabric
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Color Brown
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-C01-COP-1-GG
- Zoro # G3612469
- UPC # 889142074953
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Brown Fabric/Copper Vein Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 500 lb. |
Material | Metal; Back, Seat: Fabric |
Style | Guest Chair |
Description
Brown Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.