Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries
Mfr # FD-C01-ALLGOLD-EFE1679-GG
Zoro # G3614727
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C01-ALLGOLD-EFE1679-GG
- Zoro # G3614727
- UPC # 847254006392
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Burgundy Patterned Fabric/Gold Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 500 lb. |
Material | Metal; Back, Seat: Fabric |
Style | Guest Chair |
Description
Burgundy Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pillow Cover Kit (96083)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- FLASH FURNITURE Restaurant Chair, 21"L32"H, VinylSeat, HerculesSeries (XU-DG-6G5B-MAH-BLKV-GG)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- Flash Furniture Seating