Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series
Mfr # FD-C01-S-11-GG
Zoro # G3610052
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Color Black
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C01-S-11-GG
- Zoro # G3610052
- UPC # 889142074984
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Black Fabric/Silver Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 500 lb. |
Material | Foam; Back, Seat: Fabric |
Style | Guest Chair |
Description
Black Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-VYL-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- BOSS BlackGuest Chair, 26"L41"H, Loop, FabricSeat (B8309-BK)
- Flash Furniture Seating