Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series
Mfr # FD-BHF-1-GG
Zoro # G3612067
original price:
$57.39
10% off
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 36"
- Overall Depth 20-1/4"
- Back Color Black
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-BHF-1-GG
- Zoro # G3612067
- UPC # 847254006736
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 20-1/4" |
Width | 17-1/2" |
Details
Item | Banquet Chair |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Frame Material | 16 ga. Steel |
Backrest | Trapezoidal Back |
Color | Black Vinyl/Black Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 500 lb. |
Material | Metal; Back, Seat: Vinyl |
Style | Banquet Chair |
Description
Black Vinyl Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- FLASH FURNITURE Advantage Hand Scraped Dark Natural X-Back Chair (X-BACK-DNAT)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- Flash Furniture Seating