Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series
Mfr # FD-BHF-2-GG
Zoro # G3612100
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 34"
- Overall Depth 20-1/4"
- Back Color Black
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-BHF-2-GG
- Zoro # G3612100
- UPC # 812581019193
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 20-1/4" |
Width | 17-1/2" |
Details
Item | Banquet Chair |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Frame Material | 16 ga. Steel |
Backrest | Trapezoidal Back |
Color | Black Vinyl/Black Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Banquet Chair |
Material | Back, Seat: Vinyl |
Style | Banquet Chair |
Description
Black Vinyl Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- MOORECO Stand-Up Workstation, Adjustable, Cherry (90459)
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries (B-Z105-BRN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-HTPK-GG)
- BAXTON STUDIO Nexus Walnut Wood Finishing Dark Grey Dining Armchair, PK2 (140-7591)
- Flash Furniture Office Chairs