Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries
Mfr # FD-C01-GOLDVEIN-208-GG
Zoro # G3619371
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 38
- Overall Width 17.25
- Overall Depth 20-1/4"
- Back Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C01-GOLDVEIN-208-GG
- Zoro # G3619371
- UPC # 847254004930
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38 |
Overall Width | 17.25 |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Overall Length | 20.25 |
Details
Item | Banquet Chair |
Seat Material | Fabric |
Back Color | Blue |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Navy Blue Patterned Fabric/Gold Vein Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 15 |
Capacity | 500 |
Material | Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene |
Finish | Gold Vein Metal |
Style | Guest Chair |
Description
Navy Blue Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- MONARCH Basic Arctic 20 x 40 Bath Towels , 12PK (BASIC-2040-5)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- Flash Furniture Office Chairs