Banks 24x36 Jersey Display Cse w/Solid Pine Wood Frme, Velvet Backing Brd, and Anti-Theft Lock, Blk
Mfr # HMHD-23M099YBN-BLK-2436-GG
Zoro # G910877515
Key Features
- Length (In.) 2 in
- Color Black
- Material Acrylic, Foam, Medium Density Fiberboard, PVC, Velvet, Wood
- Width 24.5 in
- Shape Rectangle
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M099YBN-BLK-2436-GG
- Zoro # G910877515
- UPC # 196861125263
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2 in |
Width | 24.5 in |
Details
Color | Black |
Material | Acrylic, Foam, Medium Density Fiberboard, PVC, Velvet, Wood |
Shape | Rectangle |
Description
Display the jerseys of your favorite professional athletes, homegrown heroes, or keep track of your kids sports teams through the years with this wooden 24x36 wooden jersey display case. Constructed from solid pine for long-lasting use and boasting a beautiful velvet covered backing board, this sports jersey display frame will look amazing when mounted on the wall with the included hanging hardware. Simply insert the foam board into the jersey and use the push pins to secure the jersey and don't worry, illustrated instructions are included. Insert the PVC tube into the neck of the jersey and attach to the preassembled hooks to ensure it hangs straight. A crystal clear acrylic window safeguards your treasures from dust and debris while the anti-theft lock, with 2 included keys, prevents unintended entry. This display case is ready to hang right out of the box with only a dry cloth for dusting to keep the frame clean. Wipe the acrylic clean with a neutral cleaner to maintain the appearance.
- •Contemporary 24 x 36 Lockable Jersey Display Case
- •Black
- •Protective Transparent Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Clear PVC Hanger and 8 Push Pins Included
- •Durable Solid Pine Wood Frame
- •Anti-Theft Lock with 2 Included Keys
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (30224RED)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- MAYLINE Glass Display Cabinet, Aberdeen, Gray Stl (AGDCLGS)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- PERFECT CASES Perfect Cases MH-B Mini Football Helmet Display Case; Black (MH-B)
- ECONOCO Banner Displayer, White (DBD96/W)
- Flash Furniture Display Cases