Banks 24x36 Jersey Display Case w/Solid Pine Wood Frame, Velvet Backing Board, and Anti-Theft Lock
Mfr # HMHD-23M099YBN-RSTBRN-2436-GG
Zoro # G210877529
Key Features
- Length (In.) 2 in
- Color Rustic Brown
- Material Acrylic, Foam, Medium Density Fiberboard, PVC, Velvet, Wood
- Shape Rectangle
- Width 24.5 in
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M099YBN-RSTBRN-2436-GG
- Zoro # G210877529
- UPC # 196861125270
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2 in |
Width | 24.5 in |
Details
Color | Rustic Brown |
Material | Acrylic, Foam, Medium Density Fiberboard, PVC, Velvet, Wood |
Shape | Rectangle |
Description
Display the jerseys of your favorite professional athletes, homegrown heroes, or keep track of your kids sports teams through the years with this wooden 24x36 wooden jersey display case. Constructed from solid pine for long-lasting use and boasting a beautiful velvet covered backing board, this sports jersey display frame will look amazing when mounted on the wall with the included hanging hardware. Simply insert the foam board into the jersey and use the push pins to secure the jersey and don't worry, illustrated instructions are included. Insert the PVC tube into the neck of the jersey and attach to the preassembled hooks to ensure it hangs straight. A crystal clear acrylic window safeguards your treasures from dust and debris while the anti-theft lock, with 2 included keys, prevents unintended entry. This display case is ready to hang right out of the box with only a dry cloth for dusting to keep the frame clean. Wipe the acrylic clean with a neutral cleaner to maintain the appearance.
- •Contemporary 24 x 36 Lockable Jersey Display Case
- •Rustic Brown
- •Protective Transparent Acrylic Viewing Window
- •Foam Back Board with Black Velvet Overlay
- •Clear PVC Hanger and 8 Push Pins Included
- •Durable Solid Pine Wood Frame
- •Anti-Theft Lock with 2 Included Keys
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Gray (30292GREY)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 12 Shelves, Gray (735-95)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- Flash Furniture Display Cases