Shop All Bar Height Stools
Flash Furniture
Backless Stool, Cappuccino, 29", Caster Type: Glides
Mfr # TA-68829-CA-GG
Zoro # G3641150
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 30"
- Frame Material Wood
- Backrest Backless
- Seat Material Leather/Faux Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TA-68829-CA-GG
- Zoro # G3641150
- UPC # 847254073790
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Glides |
Frame Material | Wood |
Backrest | Backless |
Seat Material | Leather/Faux Leather |
Color | Cappuccino |
Item | Backless Stool,Cappuccino,29" |
Finish | Cappuccino Wood |
Material | Plywood |
Description
Backless Stool,Cappuccino,29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Black Seat (XU-6F8B-XSWVL-BLKV-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE 30" Black LeatherSoft Barstools, PK 2 (CH-212069-30-BK-GG)
- FLASH FURNITURE 4 Pack 18 Inch Silver Metal Stool (ET-BT3503-18-SIL-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- Flash Furniture Bar Height Stools