Shop All Bar Height Stools
Flash Furniture
Backless Copper Barstool with Square Wood Seat, 30" High
Mfr # 4-ET-BT3503-30-POC-WD-GG
Zoro # G2795739
product price: $397.99
/pk 4, $99.50/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-POC-WD-GG
- Zoro # G2795739
- UPC # 889142867616
- Country of Origin China
- Category Bar Height Stools
Details
Item | Backless Copper Barstool with Squar,PK4 |
Color | Copper |
Description
Backless Copper Barstool with Squar,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Rusty Frentner 'Red Tailed Hawk' Canvas Art, 18x24 (ALI33210-C1824GG)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-GY-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 30" (CH-182020-30-BK-F-GG)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- Flash Furniture Bar Height Stools