Shop All Bar Height Stools
Flash Furniture
Backless Blue Metal Barstool with Square Wood Seat, 30" High
Mfr # 4-CH-31320-30-BL-WD-GG
Zoro # G2794926
product price: $375.99
/pk 4, $94.00/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-BL-WD-GG
- Zoro # G2794926
- UPC # 889142867937
- Country of Origin China
- Category Bar Height Stools
Details
Item | Backless Blue Metal Barstool with S,PK4 |
Color | Blue |
Description
Backless Blue Metal Barstool with S,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Blk Circle Restaurant Stool, Mahogny Sea (XU-DG-60120-CIR-BAR-MAHW-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Footrest (AY-S01-BR-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- WHIRLPOOL Gladiator Gaac30Stjb Workbench Stool, 15 In Oaw, 30 In Oah, 300 Lb Capacity, Black (GAAC30STPB)
- Flash Furniture Bar Height Stools