Shop All Decorative Rugs
Flash Furniture
Artisan Old English Style Traditional Rug - 8' x 10' - Blue
Mfr # RC-RG19-016-810-GG
Zoro # G300974374
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RC-RG19-016-810-GG
- Zoro # G300974374
- UPC # 889142634713
- Country of Origin India
- Category Decorative Rugs
Details
Color | Blue |
Description
There are many schools of thought when it comes to interior design and this distressed multi-color artisan style area rug will have you passing them all with straight A's. A vintage look area rug can effortlessly transform the look and feel of a room without breaking the bank plus area rugs have practical benefits as well. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a modern style area rug will lend chic style while hiding an eyesore as well as keeping your feet warm. Long lasting, comfortable and budget friendly are the bywords of a busy household and this floor rug won't disappoint. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breath easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, family room, home office or den, this thick area rug will be an asset to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 8' x 10' - Red (RC-EG-2021-2-810-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- SAFAVIEH 6 x 9 ft. Madison 400 Power Loomed Rectangle Area Rug Navy & Ivory (MAD468N-6)
- Flash Furniture Decorative Rugs