Shop All Folding Chairs
Flash Furniture
American Champion Bamboo Folding Chair
Mfr # 2-X-62111-BAM-GG
Zoro # G2789965
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bamboo
- Product Type American Champion Bamboo Folding Ch,PK2
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-X-62111-BAM-GG
- Zoro # G2789965
- UPC # 889142417460
- Country of Origin China
- Category Folding Chairs
Details
Item | American Champion Bamboo Folding Ch,PK2 |
Color | Bamboo |
Product Type | American Champion Bamboo Folding Ch,PK2 |
Style | Folding Chair |
Description
American Champion Bamboo Folding Ch,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- FLASH FURNITURE Folding Chair, Bamboo (X-62111-BAM-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (4-X-62111-BAM-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- FLASH FURNITURE Folding Chair - Brown Plastic - 60 Pack (LE-L-3-BROWN-GG)
- FLASH FURNITURE Coffee Fabric Banquet Chair (4-NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Pouch, Brgundy (XU-CH-60096-BYXY56-BAS-GG)
- Flash Furniture Seating