Shop All Waiting Room & Guest Chairs
Flash Furniture
Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat
Mfr # TLH-015-GG
Zoro # G3642149
original price:
$62.38
19% off
new price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Aluminum
- Seat Material Aluminum, Metal, Plastic
- Overall Height 30
- Overall Width 19.5
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-015-GG
- Zoro # G3642149
- UPC # 889142074748
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 30 |
Overall Width | 19.5 |
Overall Depth | 25" |
Width | 19-1/2" |
Back Height | 15 in |
Length | 25 |
Seat Width | 18 in |
Seat Height Min. | 17 3/4 in |
Seat Depth | 15 3/4 in |
Seat Height Max. | 17 3/4 in |
Back Width | 16 in |
Seat Height | 17 3/4 in |
Chair Width | 19 1/2 in |
Chair Depth | 25 in |
Chair Height | 30 in |
Description
Bistro Chair, Assembly Assembled, Back Width 16 in, Chair Height 30 in, Features Indoor or Outdoor Use, Frame Color Gray, Frame Material Aluminum, Includes Assembly Tools Not Applicable, Product Type Bistro Chair, Rockable Not Rocking, Seat Color Gray, Seat Depth 15 3/4 in, Seat Height 17 3/4 in, Seat Material Aluminum, Seat Width 18 in, Weight Capacity 352 lb, Chair Depth 25 in, Chair Width 19 1/2 in, Back Height 15 in, Includes Arms No, Includes Back Cushions No, Includes Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, LeatherSeat, ContemporarySeries (GO-1156-BK-LEA-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- Flash Furniture Waiting Room & Guest Chairs