Shop All Waiting Room & Guest Chairs
Flash Furniture
Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series
Mfr # TLH-020-GG
Zoro # G3642103
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Integrated
- Seat Color Aluminum and Dark Brown
- Seat Material Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan
- Overall Height 29
- Overall Width 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-020-GG
- Zoro # G3642103
- UPC # 889142005537
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29 |
Overall Width | 21.75 |
Overall Depth | 22" |
Length | 22 |
Width | 21-3/4" |
Details
Item | Restaurant Stack Chair |
Arm Style | Integrated |
Seat Color | Aluminum and Dark Brown |
Seat Material | Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan |
Back Color | Tan |
Frame Material | Aluminum |
Backrest | Curved Back |
Color | Aluminum and Dark Brown |
Series | Contemporary |
Weight Capacity | 352 |
Office Chair Style | Restaurant Chair |
Material | Back, Seat: Wicker/Rattan; Glide: Plastic |
Style | Guest Chair |
Description
Restaurant Rattan Chair,Alumnium/Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-WAL-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- Flash Furniture Office Chairs