Shop All Waiting Room & Guest Chairs
Flash Furniture
Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series
Mfr # TLH-020-BGE-GG
Zoro # G3642060
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Integrated
- Seat Color Aluminum and Beige
- Seat Material Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan
- Overall Height 29
- Overall Width 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-020-BGE-GG
- Zoro # G3642060
- UPC # 889142043843
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29 |
Overall Width | 21.75 |
Overall Depth | 22" |
Width | 21-3/4" |
Length | 22 |
Details
Item | Restaurant Stack Chair |
Arm Style | Integrated |
Seat Color | Aluminum and Beige |
Seat Material | Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan |
Back Color | Tan |
Frame Material | Aluminum |
Backrest | Curved Back |
Color | Aluminum and Beige |
Series | Contemporary |
Office Chair Style | Restaurant Chair |
Weight Capacity | 352 |
Material | Back, Seat: Wicker/Rattan; Glide: Plastic |
Style | Guest Chair |
Description
Restaurant Rattan Chair,Alumnium/Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- HIRSH 30 in W SOHO Lateral, White (24085)
- BIGGIES SCENES Wall Murals-Waterwheel, 54 in wide x 27 in high (BG-WM-WWL-54)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-GG)
- Flash Furniture Waiting Room & Guest Chairs