Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
All-Weather Folding Adirondack Chair in White
Mfr # JJ-C14505-WH-GG
Zoro # G501839960
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34
- Overall Height 37
- Capacity 350
- Color White
- Material Polystyrene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14505-WH-GG
- Zoro # G501839960
- UPC # 889142960799
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34 |
Overall Height | 37 |
Overall Width | 30.25 |
Details
Capacity | 350 |
Color | White |
Material | Polystyrene, Stainless Steel |
Weight | 34.5 |
Description
Take relaxation anywhere you want to be with this folding all-weather adirondack chair. The classic design of this white adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back, and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs, there is no back breaking sanding, painting, or sealing and these low maintenance porch chairs won't rot, peel, or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE GRO 48 oz Miracle Gro Battery Powered Sprayer Bottle (FO571133)
- GREENLEE Saw Chain, 16 In., 3/8 In. Pitch (F022544)
- MARSHALL EXCELSIOR Marshall Excelsior ME1690P POL Adapter - Excess Flow (ME1690P)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14F)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges