Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
All-Weather Folding Adirondack Chair in Sea Foam
Mfr # JJ-C14505-SFM-GG
Zoro # G608439575
original price:
$220.99
7% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs.
- Overall Length 34"
- Color Sea Foam
- Overall Width 30.25"
- Overall Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14505-SFM-GG
- Zoro # G608439575
- UPC # 196861105753
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34" |
Overall Width | 30.25" |
Overall Height | 37" |
Details
Capacity | 350 lbs. |
Color | Sea Foam |
Material | Polystyrene, Stainless Steel |
Description
Take relaxation anywhere you want to be with this commercial grade folding all-weather adirondack chair. The classic design of this sea foam adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back, and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs, there is no back breaking sanding, painting, or sealing and these low maintenance porch chairs won't rot, peel, or splinter. Best of all, this adirondack lounger chair can be easily cleaned with a damp cloth. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 48"L Carbon Fiber Spray Wand (4900449)
- BRIGGS & STRATTON INSULATOR (691972)
- LINCOLN LUBRICATION Water Bib Cock (846)
- HONDA Upper Blade (72531-VK6-010)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE HERCULES Commercial Black Indoor/Outdoor Wood Look Resin Thonet Style Chair, 2PK (2-L-9-M5-BLK-GG)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- COSCO Novogratz Poolside Gossip Collection, Teddi Outdoor Lounge Chairs, 2-piece, Charcoal (88061CWGE)
- Flash Furniture Outdoor Chairs