Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
All-Weather Folding Adirondack Chair in Mahogany
Mfr # JJ-C14505-MHG-GG
Zoro # G508439583
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34"
- Color Mahogany
- Material Polystyrene, Stainless Steel
- Capacity 350 lbs.
- Overall Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14505-MHG-GG
- Zoro # G508439583
- UPC # 196861105739
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34" |
Overall Height | 37" |
Overall Width | 30.25" |
Details
Color | Mahogany |
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Description
Take relaxation anywhere you want to be with this commercial grade folding all-weather adirondack chair. The classic design of this mahogany adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back, and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs, there is no back breaking sanding, painting, or sealing and these low maintenance porch chairs won't rot, peel, or splinter. Best of all, this adirondack lounger chair can be easily cleaned with a damp cloth. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Clutch Cable 290-833 For Husqvarna Lth 152, Ts 142 584243501 (290-833)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82510)
- GRILLPRO Brass Propane Tank Adapter (11051)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges