Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage White Resin X-Back Chair, PK2
Mfr # RESXB-WHITE-2
Zoro # G9025141
product price: $143.99
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Back Color White
- Assembled/Unassembled Assembled
- Color White
- Style X Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RESXB-WHITE-2
- Zoro # G9025141
- UPC # 841201114734
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Arm Style | Fixed Arms |
Back Color | White |
Assembled/Unassembled | Assembled |
Color | White |
Style | X Back Chair |
Description
Each white resin x-back chair features a solid resin construction with one piece frame sections and a steel core throughout the lower half to improve stability. These resin cross back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability. Sometimes referred to as farm chairs, each white resin x back chair makes an ideal complement to elegant banquet halls, wedding event facilities and dining venues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- Flash Furniture Seating