Shop All Stacking Chairs
Flash Furniture
Advantage Signature Elite Tan Speckle Church Chair, 20" Wide
Mfr # PCRCB-122
Zoro # G9019392
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan Speckle Fabric/Black Frame
- Style Stacking Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # PCRCB-122
- Zoro # G9019392
- UPC # 841201115755
- Country of Origin China
- Category Stacking Chairs
Details
Color | Tan Speckle Fabric/Black Frame |
Style | Stacking Church Chair |
Description
The Tan Speckle Signature Elite Church Chair - 20 in. Wide with Black Powder Coated Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. The concealed back makes this chair an attractive choice for any number on venues. Keep all guests engaged with the 4.5" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 800 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- FLASH FURNITURE Advantage Black Student Stack School Chair, 14" (ADV-SSC-14BLK)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- FLASH FURNITURE 661 lb. Capacity Gray Stack Chair w/ Black Frame (RUT-16-PDR-GY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-515-1-VINYL-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (RUT-238A-BK-GG)
- Flash Furniture Seating