Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Medium Natural With White Grain X-Back Chair
Mfr # X-BACK-MOWG
Zoro # G9006844
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color White
- Assembled/Unassembled Assembled
- Style X Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # X-BACK-MOWG
- Zoro # G9006844
- UPC # 841201109228
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | White |
Assembled/Unassembled | Assembled |
Color | Medium Natural White Grain |
Style | X Back Chair |
Description
These Medium Natural With White Grain, X-Back Chairs are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- WHIRLPOOL DishwasherUpper Rack Wheel, Mount Assmbly (8270019)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- PYRAMID 8" Dual Port Connector, White (41270)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- FLASH FURNITURE Green Charlestown Adirondack Chair, Green Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-GRN-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- BAXTON STUDIO Mael Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-10542-Zoro)
- Flash Furniture Waiting Room & Guest Chairs