Shop All Stacking Chairs
Flash Furniture
Advantage Maroon Multipurpose Church Chairs, 18.5" Wide
Mfr # SEPCHT185-104
Zoro # G9025315
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon Fabric/Silver Vein Frame
- Style Stacking Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SEPCHT185-104
- Zoro # G9025315
- UPC # 841201101192
- Country of Origin China
- Category Stacking Chairs
Details
Color | Maroon Fabric/Silver Vein Frame |
Style | Stacking Church Chair |
Description
The Maroon Molded Foam Multipurpose Church Chair - 18.5 in. Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 2.25" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 600 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Gasket Square (Z042366)
- QUARTET Hanger, Partition, Adj, Black, PK2 (7502)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- FOREVER LEAF Auburn Faux Snake Plant w/Ceramic Pot (FL05109AUB)
- FLASH FURNITURE Clear Stacking Side Chair (FH-111-APC-CLR-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- FLASH FURNITURE Lowell Contemporary Design Black Plastic Stack Chair, PK4 (4-LF-7-07C-BLK-GG)
- FLASH FURNITURE Advantage Maroon Church Chairs 18.5" Wide (PCHT185-104)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- BOSS OFFICE PRODUCTS Boss Training Chair with Arms -Vinyl - Black - Set of 2 (B1800-CP-2)
- Flash Furniture Stacking Chairs