Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Mahogany Chiavari Chair
Mfr # WDCHI-M
Zoro # G9009285
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Color Mahogany
- Style Chiavari Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WDCHI-M
- Zoro # G9009285
- UPC # 841201101642
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Color | Mahogany |
Style | Chiavari Chair |
Description
This Mahogany Chiavari Chair is an ideal complement to an elegant banquet, ballroom or wedding event. The hardwood frame on these mahogany-colored ballroom chairs is sanded between each of 4 applications of color, creating a rich and durable finish.The wood seat is also reinforced with steel plates for increased structural integrity. Often used as a wedding chair, these chiavari chairs stack 8 high for convenient storage and transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- Flash Furniture Office Chairs