Shop All Bar Height Stools
Flash Furniture
Advantage Mahogany Chiavari Bar Stools
Mfr # WDCHIBAR-MAHOGANY
Zoro # G9024904
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Style Chiavari Chair
Product Information
- Brand Flash Furniture
- MFR # WDCHIBAR-MAHOGANY
- Zoro # G9024904
- UPC # 889142800286
- Country of Origin China
- Category Bar Height Stools
Details
Back Color | Wood |
Color | Mahogany |
Style | Chiavari Chair |
Description
These mahogany wood chiavari bar stools are a fantastic option for event spaces and a great compliment to chiavari chairs. Each mahogany chiavari bar stool is designed for commercial use with a solid beechwood frame and are stackable up to 5 high for easy transportation. These bar stools feature steel plates under the seat for durability and can hold up to 600 lbs. static weight. Choose the right chiavari bar stool or chiavari chair for you space or wedding venue to make the best impression every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE 30" High Backless Blue Square Metal Barstool (CH-31320-30-BL-GG)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- GLOBAL EQUIPMENT Interion Big and Tall Stool - Fabric - Black (KH546-1GKF)
- Flash Furniture Bar Height Stools