Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Lime Wash X-Back Chair
Mfr # X-BACK-LW
Zoro # G9019331
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Width 17.5
- Assembled/Unassembled Assembled
- Material Wood
- Weight Capacity 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-BACK-LW
- Zoro # G9019331
- UPC # 841201102854
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 |
Overall Width | 17.5 |
Length | 21.5 |
Details
Assembled/Unassembled | Assembled |
Color | Lime Wash |
Material | Wood |
Weight Capacity | 400 |
Style | X Back Chair |
Description
These Lime Wash X-Back Chair are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- UNCAGED ERGONOMICS Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed (WEPB)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Dark Gray Outdr Rattan Set, Sofa/2Chairs/Tbl, 4 pcs., 67.5 W 30 H (DAD-SF-113T-DKGY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- Flash Furniture Seating