Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Light Brown X-Back Chair
Mfr # X-BACK-LB
Zoro # G9009662
product price: $96.20
/ea
Free Shipping & Returns
$96.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Assembled/Unassembled Assembled
- Style X Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-BACK-LB
- Zoro # G9009662
- UPC # 841201102946
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Assembled/Unassembled | Assembled |
Color | Light Brown |
Style | X Back Chair |
Description
These Light Brown X-Back Chair are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- BLUM 350-550mm L3 Tip-on Blumotion Units & Triggers (T60L7540 R+L)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-RED-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-BAS-GG)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- Flash Furniture Waiting Room & Guest Chairs