Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Grey X-Back Chair
Mfr # X-BACK-GREY
Zoro # G9019359
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Width 17.5
- Assembled/Unassembled Assembled
- Material Wood
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-BACK-GREY
- Zoro # G9019359
- UPC # 841201113881
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 |
Overall Width | 17.5 |
Length | 21.5 |
Details
Assembled/Unassembled | Assembled |
Color | Grey |
Material | Wood |
Weight Capacity | 400 |
Style | X Back Chair |
Description
These Grey X-Back Chairs are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- REFUAH Steel Transport Chair 17 Inch Seat Width (RE1766)
- Flash Furniture Seating